Kit, Long Connection W/ Escutcheon
Mfr # 1461852-BL
Zoro # G008462470
product price: $40.69
/eaKey Features
Depth
0.15 in
Width
0.108 in
Height
0.036 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461852-BL
Zoro #
G008462470
UPC #
195711063243
Country of Origin
Unknown
Dimensions
Depth
0.15 in
Width
0.108 in
Height
0.036 in
Details
Item
Long Connection Kit,
Finish
Matte Black
Description
Kit, Long Connection W/ Escutcheon
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.