Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink, Drop In, Undermount Mount, 0 Hole, Ice Gray

  • Mfr # 6625-95

  • Zoro # G501198630


product price: $1,312.20
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
33 in
Finish
Ice Gray
Overall Width
18-3/4 in
Overall Height
9-5/8 in
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6625-95
Zoro #
G501198630
UPC #
650531298539
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Overall Width
18-3/4 in
Overall Height
9-5/8 in
Bowl Depth
9 in
Minimum Cabinet Size
36 in
Bowl Length
9-3/4 in
Bowl Width
16 in

Details

Mounting Type
Drop In, Undermount
Finish
Ice Gray
Number of Holes
0
Item
Kitchen Sink
Faucet Mounting Centers
0 in
Color
Grey
ADA Compliant
No
With Faucet / Without Faucet
Without Faucet
No. of Bowls
2
Bowl Shape
Rectangular
Material
Cast Iron
Drain Location
Center

Description

The Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. The large/medium bowls allow you to keep clean and dirty dishes separate while offering plenty of room for oversize pots and pans. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.