Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink, Drop In, Undermount Mount, 3 Hole, Stainless

  • Mfr # 3839-3-NA

  • Zoro # G601199094


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Mounting Type
Drop In, Undermount
Finish
Stainless
Overall Width
22 in
Overall Height
9.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3839-3-NA
Zoro #
G601199094
UPC #
885612021649
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9.313 in
Bowl Depth
9 in
Bowl Length
17-1/2 in; 11-5/8 in
Bowl Width
16-9/16 in

Details

Mounting Type
Drop In, Undermount
Finish
Stainless
Number of Holes
3
Item
Kitchen Sink
Gauge
18
ADA Compliant
No
Material
Stainless Steel
Bowl Shape
Rectangular
No. of Bowls
2
Includes
Basin Rack
Drain Location
Rear
Faucet Mounting Centers
8 in
With Faucet / Without Faucet
Without Faucet

Description

The distinctive, modern design of the Vault dual-mount sink lends a contemporary vibe to your kitchen. Handcrafted from stainless steel, this sink features tightly angled corners to maximize basin space and lowered divider for freedom of movement between basins. When installed as a top-mount sink, Vault offers a low-profile rim that makes it easier to wipe from the countertop directly into the bowl. An included bottom sink rack fits the large bowl and helps prevent scratches.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.