White Onyx Vessel Sink and Matte Black Umbrella Drain
- Mfr # NOSV-WOMB
- Zoro # G104938237
product price:Â
$
990.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Stone/ Matte Black
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NOSV-WOMB
- Zoro #
- G104938237
- UPC #
- 793420704855
- Country of Origin
- China
Dimensions
- Overall Length
- 17
- Overall Width
- 17
- Overall Height
- 5.75
Details
- Color
- Polished Stone/ Matte Black
- Weight
- 26
- Finish
- Matte Black
Description
Made from one of Earth's most precious stones, Novatto's white onyx vessel will add special character and charm to your bath. Our onyx vessels come from around the world to provide you with a one-of-a-masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this round 17-inch vessel is unique in tones of off-white with gold veining. Onyx is also translucent letting light easily pass through it. If you are looking to make a statement, place lights in the counter underneath the sink to give it an ambient glow! Since onyx is from Mother Nature, each sink will vary slightly in color and veining. These sinks are designed for above-counter installation with standard U.S. plumbing connections. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to protect the surface and allow for easier cleaning. Included with the sink is Novatto's umbrella drain (UPD-MB), constructed of solid brass for strength and durability. Finished in matte black, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.