Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole

  • Mfr # 5665-96

  • Zoro # G401198938


product price: $1,501.87
/ea
Free Shipping & Returns

Key Features

Overall Length
23-1/2 in
Mounting Type
Farmhouse, Undermount
Overall Width
21-9/16 in
Overall Height
9-5/8 in
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5665-96
Zoro #
G401198938
UPC #
885612405746
Country of Origin
Unknown

Dimensions

Overall Length
23-1/2 in
Overall Width
21-9/16 in
Overall Height
9-5/8 in
Bowl Depth
9 in
Minimum Cabinet Size
24 in
Bowl Length
18.812 in
Bowl Width
18.062 in

Details

Mounting Type
Farmhouse, Undermount
Number of Holes
0
Item
Kitchen Sink
No. of Bowls
1
ADA Compliant
No
Bowl Shape
Rectangular
Includes
Installation Hardware
Color
Biscuit
Material
Cast Iron
Drain Location
Center
With Faucet / Without Faucet
Without Faucet

Description

The Whitehaven apron-front kitchen sink features a streamlined and versatile farmhouse style to complement any decor. A large single basin accommodates pots and pans, while the sloped bottom helps with draining and cleanup. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. A standard apron front makes it easy to install on 24-inch apron-front cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.