
Kitchen Sink, Single Hole; Deck Mounted Mount, 1 Hole, Oil Rubbed Bronze
Mfr # 99263-2BZ
Zoro # G8805962
product price: $813.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Single Hole; Deck Mounted
Finish
Oil Rubbed Bronze
Overall Height
14-11/16 in
Number of Holes
1
Color
Oil-Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99263-2BZ
Zoro #
G8805962
UPC #
885612345974
Country of Origin
China
Dimensions
Overall Height
14-11/16 in
Faucet Hole Dia.
1-5/16 in
Faucet Spout Height (in.)
9-1/16 in
Details
Mounting Type
Single Hole; Deck Mounted
Finish
Oil Rubbed Bronze
Number of Holes
1
Item
Kitchen Sink
Color
Oil-Rubbed Bronze
Includes
Handles; Valve
Material
Brass, Plastic
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF
Flow Rate
1.5 GPM
ADA Compliant
Yes
Compliance
CA Drought Compliant; Low Lead Compliant
Faucet Mounting Centers
0 in
Faucet Spout Type
Swivel
Faucet Spout Reach (in.)
8-1/2 in
Description
Artifacts Single-Handle Kitchen Sink
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.