Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink, Undermount Mount, 0 Hole

  • Mfr # 28000-CM3

  • Zoro # G501198692


product price: $498.48
/ea
Free Shipping & Returns

Key Features

Overall Length
27-1/2 in
Mounting Type
Undermount
Overall Width
18-5/16 in
Overall Height
10-3/16 in
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28000-CM3
Zoro #
G501198692
UPC #
885612687999
Country of Origin
Unknown

Dimensions

Overall Length
27-1/2 in
Overall Width
18-5/16 in
Overall Height
10-3/16 in
Bowl Depth
9-1/2 in
Minimum Cabinet Size
30 in
Bowl Length
25-9/16 in
Bowl Width
16-3/8 in

Details

Mounting Type
Undermount
Number of Holes
0
Item
Kitchen Sink
Material
Granite Composite, Quartz Composite, Stone Composite
No. of Bowls
1
ADA Compliant
No
Standards
CSA
Color
Matte Taupe
Includes
Basin Rack; Installation Hardware
Bowl Shape
Rectangular
With Faucet / Without Faucet
Without Faucet
Drain Location
Rear

Description

With soft French curves, the Cairn sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. This sink includes a bottom sink rack to keep the surface looking new.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.