
Kitchen Sink, Undermount Mount, 0 Hole, Stainless (Discontinued)
- Mfr # 3155-NA
- Zoro # G5079892
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3155-NA
Zoro #
G5079892
UPC #
87206905087
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Width
8-1/4 in
Overall Height
6.313 in
Bowl Depth
5.938 in
Bowl Length
31 in
Bowl Width
6-1/4 in
Details
Mounting Type
Undermount
Finish
Stainless
Number of Holes
0
Item
Kitchen Sink
Gauge
16
With Faucet / Without Faucet
Without Faucet
ADA Compliant
Yes
Includes
Basin Rack
Bowl Shape
Rectangular
No. of Bowls
1
Faucet Mounting Centers
0 in
Material
Stainless Steel
Drain Location
Center
Description
Customize your kitchen workspace with the flexibility and quiet performance of this handcrafted Undertone trough sink. Both ends of the trough slope toward the center for easier rinsedowns. Crafted with engineered sound-absorption technology, the sink significantly reduces disposal and dishwashing noise for a quieter kitchen environment. Thick, premium quality 16-gauge stainless steel offers exceptional durability. This sink comes with a wire basket for convenient storage and a wire rack for air-drying items.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.