Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink, Undermount Mount, 0 Hole, Stainless

  • Mfr # 3332-NA

  • Zoro # G5078955


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23 in
Mounting Type
Undermount
Finish
Stainless
Overall Width
17-1/2 in
Overall Height
7-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3332-NA
Zoro #
G5078955
UPC #
40688268613
Country of Origin
United States

Dimensions

Overall Length
23 in
Overall Width
17-1/2 in
Overall Height
7-5/8 in
Bowl Depth
7-1/2 in
Minimum Cabinet Size
27 in
Bowl Width
15-3/4 in
Bowl Length
21-1/4 in

Details

Mounting Type
Undermount
Finish
Stainless
Number of Holes
0
Item
Kitchen Sink
Gauge
18
Faucet Mounting Centers
0 in
Material
Stainless Steel
Bowl Shape
Rectangular
No. of Bowls
1
With Faucet / Without Faucet
Without Faucet
ADA Compliant
No
Drain Location
Rear

Description

Constructed from premium stainless steel, Undertone brings home the durability, performance, and polished look of professional kitchens. This spacious rectangular basin accommodates your largest pots and pans. A mirror-finish edge adds an elegant accent. An engineered sound-absorption system significantly reduces dishwashing and disposal noise.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.