60 in. Three Compartment Commercial Sink, Bowl Size 18x24x14 in 18-Gauge Stainless-Steel

  • Mfr # KM-SC182414-N3
  • Zoro # G015484915
product price: 
$
1,278.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
43.2 in
Body Material
Stainless Steel
Overall Width
60 in
Color
Stainless Steel
Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-SC182414-N3
Zoro #
G015484915
UPC #
810019869921
Country of Origin
China

Dimensions

Overall Length
43.2 in
Overall Width
60 in
Depth
30 in

Details

Body Material
Stainless Steel
Color
Stainless Steel

Description

Introducing the KoolMore 3-Compartment Stainless Steel Commercial Sink, a durable and versatile solution for your restaurant kitchen needs. Crafted from heavy-duty 18-gauge 304-type stainless steel, this sink is built to endure the rigors of daily use, ensuring longevity and reliability in your establishment. Featuring three spacious bowls, each 14 inches deep, this sink is ideal for standard wash, rinse, and sanitize operations, providing ample space for washing various items while maintaining efficiency in your workflow. The space-saving design with a 18-inch width maximizes limited kitchen space, making it perfect for coffee shops, bakeries, food trucks, and restaurants of all sizes. Designed for ease of use and maintenance, the sink boasts rounded corners that facilitate effortless cleaning, saving your staff valuable time and effort. The 1-1/2 inch plastic bullet feet ensure stable positioning, allowing you to level the sink for optimal performance. Additionally, the backsplash comes with pre-punched 1.2-inch holes to accommodate standard-size 8-inch faucets, providing added convenience and compatibility. Features: Durable 18-gauge 304-type stainless steel construction for long-lasting performance. Three spacious bowls, each 18x24x14, ideal for standard wash, rinse, and sanitize operations. Rounded corners for easy cleaning, saving staff time and effort. 1-1/2 inch plastic bullet feet ensure stable positioning and level the sink for optimal performance. Backsplash with pre-punched 1.2-inch holes accommodates standard-size 8-inch faucets. Suitable for coffee shops, bakeries, food trucks, and restaurants of all sizes. Heavy-duty construction withstands the rigors of daily use in commercial kitchens. Versatile and practical solution for maintaining cleanliness and efficiency in your kitchen. Raised edges to prevent overflow Raised edges to prevent overflow Corrosion resistant galvanized steel legs NSF certified


  • HEAVY DUTY STAINLESS STEEL - Built with high quality durable 304 type 18 gauge stainless steel which is rust and corrosion resistant and will withstand the high volume fast pace commercial kitchen
  • 3-Compartment Commercial Sink is a must-have for professional kitchen spaces, this allowes for seperate sections for washing, rinsing and other kitchen accessories seamlessly.
  • EASY CLEAN - Stainless steel finish and rounded bowl corners make cleaning and sanitizing this sink a breeze. For optimal stability, the sink should be secured to a wall
  • The corrosion-resistant finish ensures long-lasting performance in demanding environments. Built to withstand constant use and cleaning, it retains its pristine appearance even after years of usage.
  • Bigger and more versatile than standard sinks this commercial kitchen sink can fit in a variety of kitchen or utility spaces and even boasts a tall backsplash to help protect areas or walls behind.
  • This restaurant sink is NSF certified for use in all sorts of commercial kitchens, restaurants, hotels, Pizzerias, bakeries, or cafes. The NSF focuses on public safety, health, and the environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.