Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink, Undermount Mount, 5 Hole, Ice Gray

  • Mfr # 5871-5UA3-95

  • Zoro # G801198910


product price: $1,702.65
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
33 in
Mounting Type
Undermount
Finish
Ice Gray
Overall Width
22 in
Overall Height
9-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5871-5UA3-95
Zoro #
G801198910
UPC #
885612094919
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9-5/8 in
Bowl Depth
9 in
Minimum Cabinet Size
36 in
Bowl Width
15-3/4 in
Bowl Length
30-1/4 in
Faucet Hole Dia.
2-3/8 in

Details

Mounting Type
Undermount
Finish
Ice Gray
Number of Holes
5
Item
Kitchen Sink
Includes
Basin Rack; Colander; Cutting Board
ADA Compliant
No
Material
Cast Iron
No. of Bowls
1
Color
Grey
Bowl Shape
Rectangular
Drain Location
Right
With Faucet / Without Faucet
Without Faucet
Faucet Mounting Centers
8 in

Description

The understated beauty of this Riverby sink makes it an elegant and versatile addition to the kitchen. A single, large bowl provides ample space to soak and wash cookware, while a sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. It comes with a custom-fit colander with integral cutting board, a utility rack with soaking cup, and a left-hand, stainless-steel bottom sink rack.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.