This item is Discontinued.

Kohler Kohler Enlighten Brushed Nickel 5 settings Handheld Showerhead 1.75 gpm R75566-G-BN

Kohler Enlighten Brushed Nickel 5 settings Handheld Showerhead 1.75 gpm (Discontinued)

  • Mfr # R75566-G-BN
  • Zoro # G1765641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R75566-G-BN
Zoro #
G1765641
UPC #
885612429100
Country of Origin
China

Dimensions

Height
10-7/16 in
Width
4-11/16 in
Length
3-1/4 in

Details

Color/Finish
Vibrant Brushed Nickel

Description

A complete range of shower experiences, from gentle to invigorating, is at your fingertips with the Enlighten hand shower. Simply rotate the thumb tab to select from five different water sprays: full coverage, intense rinse, powerful massage and two combination sprays that allow you to enjoy multiple settings at once. This self-sealing hand shower offers fast, easy installation, with no tools or tape required.


  • • Advanced spray engine provides five alternate experiences; wide coverage, intense drenching, targeted spray and two combination sprays
  • • Simple thumb tab allows for a smooth transition between sprays
  • • Masterclean sprayface is easy to clean
  • • Powerful massage spray is a focused stream that targets sore muscles or use as a utility spray to rinse kids, pets and your shower
  • • Full coverage spray features angled nozzles to produce all-encompassing coverage for everyday use
  • • Intense rinse spray delivers a forceful spray ideal for thoroughly rinsing soap from hair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.