This item is Discontinued.

Kohler Kohler K-99659-0 48 x 48 x 96 in. Choreograph Shower Wall Kit - White K-99659-0

Kohler K-99659-0 48 x 48 x 96 in. Choreograph Shower Wall Kit - White (Discontinued)

  • Mfr # K-99659-0
  • Zoro # G503795080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-99659-0
Zoro #
G503795080
UPC #
885612511287
Country of Origin
China

Description

The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. This wall kit includes three shower walls - one back wall and two end walls - of the same design and color, plus two matching corner joints. Customize your shower design with optional accent panels and use the innovative storage solutions and clever accessories to make your shower more organized, comfortable and convenient.

Features
  • Includes three 48" x 96" walls and two 96" corner joints
  • No need to install trim. Factory-installed edge provides a finished look for walls
  • Joint system hides caulk and silicone, leaving fewer places for mold to grow and simplifying cleaning
  • Coordinates with Choreograph shower accessories and storage
  • Matte finish complements any decor
Material:
  • Serica Kohler's proprietary composite material, offers unparalleled durability, strength and aesthetic beauty
  • VeinCut and CrossCut colors are based on the unique and intricate patterns of real stone; variation in the pattern is normal
  • Choreograph walls made from Serica are repairable. Kohlers ASR network can assist in repairing surface defects, cracks, etc. Customer service can assist in scheduling a repair. Repair kit part numbers: Patterned panels: 1374534-NY, 1374534-G9, 1374534-96. Solid Panels: 1283194
Specifications
  • Finish: White
  • Size: 48 x 48 x 96 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.