
Kresla 24" bathroom vanity cabinet with sink and quartz top
Mfr # 40637-BD1-AGA
Zoro # G321666807
product price: $898.99
/ea
Free Shipping & Returns
Key Features
Depth
22.44 in
Width
25 in
Shape
Rectangle
Mounting Type
Freestanding
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40637-BD1-AGA
Zoro #
G321666807
UPC #
195711104298
Country of Origin
Viet Nam
Dimensions
Depth
22.44 in
Width
25 in
Height
39.69 in
Length
22.44 in
Details
Item
Vanities
Shape
Rectangle
Mounting Type
Freestanding
Material
MDF
Finish
Atmos Grey
Description
The Kresla vanity collection brings a quiet sophistication into your bathroom space with its with clean, architectural lines and range of finishes, and with its roomy interior you'll find ample storage space to keep your bathroom organized and clutter-free. The Kresla 24" vanity set includes cabinet, quartz countertop with matching backsplash, sink, and hardware. With KOHLER, it’s easy to find the design solution that’s right for you.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.