Shop HOMEROOTS
See all product information
Create Account
40" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627388
Zoro # G122910550
product price:Â $1,876.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
40 in
Height
24.6 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627388
- Zoro #
- G122910550
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 40 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Includes
- Sink
- Color
- White
- Base Color
- Dark Brown
- Countertop Material
- Manufactured Wood
Description
40-inch dark brown wood freestanding bathroom vanity with white sink and two drawers offers a perfect blend of style and functionality. This modern vanity features a durable manufactured wood construction that complements its dark brown finish beautifully. The freestanding design allows for easy installation in any bathroom space. It comes with a sleek white ceramic sink that adds a touch of elegance. Two functional drawers with soft close glides provide ample storage while enhancing the overall aesthetic. The chrome handles, crafted from brass, lend a sophisticated touch, ensuring both style and usability. With this vanity, you can elevate your bathroom decor while enjoying practical features that enhance everyday use. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.