
Kresla 24" bathroom vanity cabinet with sink and quartz top
Mfr # 40637-BD1-BWK
Zoro # G121666779
product price: $998.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Mounting Type
Freestanding
Height
39.69 in
Width
25 in
Finish
Carbon Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40637-BD1-BWK
Zoro #
G121666779
UPC #
195711104304
Country of Origin
Viet Nam
Dimensions
Height
39.69 in
Width
25 in
Length
22.44 in
Depth
22.44 in
Details
Shape
Rectangle
Mounting Type
Freestanding
Finish
Carbon Oak
Material
MDF
Item
Vanities
Description
The Kresla vanity collection brings a quiet sophistication into your bathroom space with its with clean, architectural lines and range of finishes, and with its roomy interior you'll find ample storage space to keep your bathroom organized and clutter-free. The Kresla 24" vanity set includes cabinet, quartz countertop with matching backsplash, sink, and hardware. With KOHLER, it’s easy to find the design solution that’s right for you.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.