Kresla 30" bathroom vanity cabinet with sink and quartz top

  • Mfr # 40638-BD1-0

  • Zoro # G921666771


product price:  $998.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Depth
22.44 in
Mounting Type
Freestanding
Width
30.98 in
Length
22.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40638-BD1-0
Zoro #
G921666771
UPC #
195711104328
Country of Origin
Viet Nam

Dimensions

Depth
22.44 in
Width
30.98 in
Length
22.44 in
Height
39.69 in

Details

Finish
White
Mounting Type
Freestanding
Shape
Rectangle
Item
Vanities
Material
MDF

Description

The Kresla vanity collection brings a quiet sophistication into your bathroom space with its with clean, architectural lines and range of finishes, and with its roomy interior, you'll find ample storage space to keep your bathroom organized and clutter-free. The Kresla 30" vanity set includes cabinet, quartz countertop with matching backsplash, sink, and hardware. With KOHLER, it’s easy to find the design solution that’s right for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.