Kresla 30" bathroom vanity cabinet with sink and quartz top

  • Mfr # 40638-BD1-AGA

  • Zoro # G821666802


product price:  $998.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Finish
Atmos Grey
Length
22.44 in
Mounting Type
Freestanding
Width
30.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40638-BD1-AGA
Zoro #
G821666802
UPC #
195711104335
Country of Origin
Viet Nam

Dimensions

Length
22.44 in
Width
30.98 in
Height
39.69 in
Depth
22.44 in

Details

Shape
Rectangle
Item
Vanities
Finish
Atmos Grey
Mounting Type
Freestanding
Material
MDF

Description

The Kresla vanity collection brings a quiet sophistication into your bathroom space with its with clean, architectural lines and range of finishes, and with its roomy interior, you'll find ample storage space to keep your bathroom organized and clutter-free. The Kresla 30" vanity set includes cabinet, quartz countertop with matching backsplash, sink, and hardware. With KOHLER, it’s easy to find the design solution that’s right for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.