
Kresla 72" bathroom vanity cabinet with sinks and quartz top
Mfr # 40642-BD1-WEK
Zoro # G821665966
product price: $3,358.99
/ea
Free Shipping & Returns
Key Features
Depth
22.44 in
Shape
Rectangle
Height
39.69 in
Material
MDF
Mounting Type
Freestanding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40642-BD1-WEK
Zoro #
G821665966
UPC #
195711104519
Country of Origin
Viet Nam
Dimensions
Depth
22.44 in
Height
39.69 in
Length
22.44 in
Width
72.99 in
Details
Item
Vanities
Shape
Rectangle
Material
MDF
Mounting Type
Freestanding
Finish
Light Oak
Description
The Kresla vanity collection brings a quiet sophistication into your bathroom space with its with clean, architectural lines and range of finishes, and with its roomy interior, you'll find ample storage space to keep your bathroom organized and clutter-free. The Kresla 72" vanity set includes cabinet, quartz countertop with matching backsplash, two sinks, and hardware. With KOHLER, it’s easy to find the design solution that’s right for you.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.