Zoro Homepage

Laboratory Sink, 16" x 10" Bowl, Porcelain

  • Mfr # K-2005-0

  • Zoro # G2147995


product price: $103.53
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
Overall Length
21 1/4 in
Overall Width
18 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-2005-0
Zoro #
G2147995
UPC #
040688049502
Country of Origin
Multiple

Dimensions

Overall Length
21 1/4 in
Overall Width
18 1/8 in
Overall Height
12 1/4 in
Bowl Size
16 in x 10 in
Bowl Depth
3 1/8 in
Faucet Hole Dia.
1 3/8 in
Back Splash Height
5 in
Manufacturers Warranty Length
1 yr
Bowl Width
10 in
Bowl Length
16 in
Drain Opening Diameter
1 3/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Color
White
No. of Bowls
1
Bowl Shape
Oval
Back Splash
No
ADA Compliant
ADA Compliant
Drain Opening
1 3/4 in
Faucet Mounting Centers
4 in
Standards
ANSI A117.1, ASME A112.19.2, CSA B45.1, CSA B651
Includes
Wall Hanger
Ligature Resistant
No
Includes Installation Hardware
Yes
Sink Material
Vitreous China
Includes Back Splash
Yes
Mounting Type - Sinks
Wall
Number of Faucet Holes
3
ADA Compliance
Yes
Includes Side Splash
No
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Not Included
Includes Drain Pipe
Drain Pipe Not Included
Series
Kingston(TM)
Mounting Location - Faucet
Deck
Sink Type
Bathroom
Finish
High Gloss
Indoor/Outdoor Usage
Indoor
Material
Porcelain
Number of Faucet Mounting Holes
3
Number of Bowls
1
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck
Number of Faucets
0

Description

Lavatory Sink, Material Porcelain, Mounting Type Wall Hung, Overall Length 21-1/4 In., Overall Width 12-1/2 In., Overall Height 7-1/4 In., Bowl Size 16 In. x 10 In., Bowl Depth 3 In., ADA Compliant No, Bowl Shape Oval, Back Splash No, Drain Opening 1-3/4 In., Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.