Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladena 23-1/4" X 16-1/4" X 8-1/8" Und

  • Mfr # 2215-7

  • Zoro # G8838975


product price: $448.65
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
Black
Overall Length
23-1/4" (left outer rim to the right outer rim)
Overall Width
16-1/4"
Overall Height
8-1/8" (bottom of sink to the top of the rim)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2215-7
Zoro #
G8838975
UPC #
040688499383
Country of Origin
China

Dimensions

Overall Length
23-1/4" (left outer rim to the right outer rim)
Overall Width
16-1/4"
Overall Height
8-1/8" (bottom of sink to the top of the rim)

Details

Item
Ladena 23-1/4" X 16-1/4" X 8-1/8" Und
Body Material
Vitreous China
Color
Black
Application
Modern
Commercial / Residential
Approved for Commercial Use
Number of Stations
1
Finish
Black
Collection
Ladena
Bowl Shape
Rectangular

Description

Ladena 23-1/4 In. X 16-1/4 In. X 8-1/8 In. Und

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.