Zoro Homepage

Landshapes by Daniel Arsham 37 Dekton vanity top

  • Mfr # 32308-HEL

  • Zoro # G315694809


product price: $990.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
37.12 in
Finish
Liquid Shell
Material
Porcelain
Bowl Depth
0.79 in
Length
22.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32308-HEL
Zoro #
G315694809
UPC #
195711178640
Country of Origin
Spain

Dimensions

Width
37.12 in
Bowl Depth
0.79 in
Length
22.42 in

Details

Finish
Liquid Shell
Material
Porcelain

Description

Harnessing the poetic beauty of unexpected forms and materials, the Landshapes collection brings functional art to the bathroom. This Dekton porcelain vanity top provides exceptional durability and stain resistance, making it easy to clean and maintain. When paired with the Landshapes vessel sink, the combination strikes a deceptively simple but sophisticated silhouette, juxtaposing the minimalism of the vanity's woodwork with unexpected design notes to delight the eye.


  • Designed in collaboration with Daniel Arsham
  • For use with Landshapes by Daniel Arsham 36" (914 mm) bathroom vanity cabinet (sold separately)
  • Sink cutout designed to pair with Landshapes by Daniel Arsham 21-1/2" (545 mm) vessel sink (sink sold separately)
  • Flat, square edges give a crisp, finished look
  • This product is covered under the Silestone 25-Year Limited Warranty
  • Coordinates with other products in the Landshapes by Daniel Arsham collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.