Landshapes by Daniel Arsham One-piece elongated smart toilet, dual-flush

  • Mfr # 5401-DA-0

  • Zoro # G915629287


product price:  $7,899.97
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
17.25 in
Depth
21.47 in
Standards
ADA Compliant;ASME Listed;Calgreen;CEC Compliant;CSA Compliant;OBC Compliant;WaterSense Listed
Tank Style
Transitional
Mounting
Floor-mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5401-DA-0
Zoro #
G915629287
UPC #
195711165879
Country of Origin
China

Dimensions

Width
17.25 in
Depth
21.47 in
Length (In.)
26.13 in

Details

Standards
ADA Compliant;ASME Listed;Calgreen;CEC Compliant;CSA Compliant;OBC Compliant;WaterSense Listed
Item
Toilets
Tank Style
Transitional
Mounting
Floor-mount

Description

Anchored by the mesmerizing power of illusion, the Landshapes one-piece smart toilet combines advanced technology with spectacular chiseled design effects. A ceramic-ink transfer process creates the impression of a multilayered matte and gloss surface for a captivating presence that appears to crystalize. Experience the clean and comfort of personalized bidet settings as well as a heated seat, touchless lid, automatic flush, automatic UV-light cleaning cycle, and more.


  • Designed in collaboration with Daniel Arsham
  • Compact, streamlined one-piece smart toilet with integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Dual flush offers a choice of 0.8 or 1.28 gpf (3.0 or 4.5-lpf)
  • Tankless design with direct water supply
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to automatically clean the wand surfaces
  • Warm-air drying system with adjustable temperature settings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.