Santa Rosa One-piece compact elongated 1.6 gpf toilet with Revolution 360 swirl flushing technology

  • Mfr # 30811-96

  • Zoro # G521666508


product price:  $680.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor-Mount
Width
17.6 in
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1, CSA Compliant, OBC Compliant
Length (In.)
27.75 in
Height
28.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30811-96
Zoro #
G521666508
UPC #
195711071354
Country of Origin
United States

Dimensions

Width
17.6 in
Length (In.)
27.75 in
Height
28.5 in

Details

Mounting Style
Floor-Mount
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1, CSA Compliant, OBC Compliant
Item
Toilets
Color/Finish
Biscuit

Description

The one-piece design of this Santa Rosa toilet adds a contemporary look to your powder room. Perfect for smaller bathrooms and powder rooms where space is at a premium, the compact elongated shape takes up the same space as a round-bowl toilet, yet its elongated shape adds added comfort. Comfort Height chair-height seating ensures comfortable use. Revolution 360 flushing technology keeps the bowl cleaner longer.

Restrictions

This item has been restricted from sale in the following states: CA, CO, GA, MA, MD, ME, NJ, NY, OR, RI, TX, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.