This item is Discontinued.

Kohler Langlade 33" X 22" X 9-5/8" Under-Mou 6626-6U-0

Langlade 33" X 22" X 9-5/8" Under-Mou (Discontinued)

  • Mfr # 6626-6U-0
  • Zoro # G9147124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6626-6U-0
Zoro #
G9147124
UPC #
650531315014
Country of Origin
China

Details

Item
Langlade 33" X 22" X 9-5/8" Under-Mou

Description

Langlade 33 In. X 22 In. X 9-5/8 In. Under-Mou

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.