Zoro Homepage

Lavatory Grid Drain With Overflow

  • Mfr # 7129-A-BN

  • Zoro # G7755813


product price: $61.65
/ea

Key Features

Body Material
Brass
Color
Vibrant Brushed Nickel
Overall Length
8-7/8 in
Overall Height
8-15/16 in
Faucet Hole Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7129-A-BN
Zoro #
G7755813
UPC #
650531412010
Country of Origin
China

Dimensions

Overall Length
8-7/8 in
Overall Height
8-15/16 in
Faucet Hole Dia.
1-1/4 in

Details

Item
Lavatory Grid Drain With Overflow
Body Material
Brass
Color
Vibrant Brushed Nickel
Finish
Brushed Nickel
ADA Compliant
No

Description

Lavatory Grid Drain With Overflow

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.