Lever Handle Base Kit

  • Mfr # 1153944-BGP

  • Zoro # G222935118


product price:  $79.29
/ea

Key Features

Finish
Brushed Graphite
Overall Width
3 in
Length (In.)
5 in
Color
Graphite
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1153944-BGP
Zoro #
G222935118
UPC #
195711247469
Country of Origin
United States

Dimensions

Overall Width
3 in
Length (In.)
5 in
Height
2 in

Details

Finish
Brushed Graphite
Color
Graphite

Description

Blending minimalist style with reliable performance, KOHLER introduces the Purist handle base kit, designed specifically for Purist single-handle shower trim kits. This lever handle base offers a seamless fit, enhancing both the look and feel of your showering space. Crafted for durability and ease-of-use, it ensures smooth operation and lasting appeal. The Purist collection’s signature design complements a wide range of modern bathroom aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.