Shop KOHLER

Levity(R) Sliding Bath Door, 62" H X 56-5/8" - 59-5/8" W, With 1/4" Thick Frosted Glass And Towel Bars

  • Mfr # K-706004-D3-MX

  • Zoro # G2616720


product price:  $813.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Sliding
Finish
Matte Nickel
Material
Aluminum, Glass
Width (In.)
59-5/8 in
Height (In.)
62 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-706004-D3-MX
Zoro #
G2616720
UPC #
885612184733
Country of Origin
China

Dimensions

Width (In.)
59-5/8 in
Height (In.)
62 in

Details

Item
706004-D3-MX
Type
Sliding
Finish
Matte Nickel
Material
Aluminum, Glass
Color
Frosted glass with Matte Nickel frame
Standards
ANSI

Description

706004-D3-MX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.