Lid Asm, #1478958-0

  • Mfr # 1478958-0

  • Zoro # G608769726


product price:  $800.99
/ea
Free Shipping & Returns

Key Features

Length
20.433 in
Height
4.173 in
Width
20.826 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1478958-0
Zoro #
G608769726
UPC #
195711071408
Country of Origin
Unknown

Dimensions

Length
20.433 in
Height
4.173 in
Width
20.826 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.