
Loure Deck-Mount 2-Way Diverter Valve
Mfr # 14677-CP
Zoro # G201232054
product price: $464.10
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Color
Polished Chrome
Length (In.)
2-1/2 in
Handle Type
Knob
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14677-CP
Zoro #
G201232054
UPC #
650531930903
Country of Origin
Unknown
Dimensions
Length (In.)
2-1/2 in
Height
2-3/8 in
Details
Material of Construction
Brass
Color
Polished Chrome
Handle Type
Knob
Includes
Handle
ADA Compliant
No
Item
Bath Diverter Valve
Description
Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor. This diverter valve smoothly redirects water between bath components, and features backflow protection for safety. Pair it with a Loure faucet and spout for a unified contemporary look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.