Zoro Homepage

Loure Rite-Temp Valve Trim With Diverter

  • Mfr # T14668-4-BN

  • Zoro # G101212989


product price: $948.03
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Material
Brass
Height (In.)
6.25 in.
Width (In.)
6.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14668-4-BN
Zoro #
G101212989
UPC #
650531932266
Country of Origin
Unknown

Dimensions

Height (In.)
6.25 in.
Width (In.)
6.25 in.

Details

Finish
Vibrant Brushed Nickel
Material
Brass

Description

Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor. This valve trim includes a lever handle with push-button diverter. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.