Shop KINGSTON BRASS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
KTRS592928A5 59" Acrylic Freestanding Tu, 59.0625" L, 28.5625" W, White/Oil Rubbed Bronze, Acrylic
- Mfr # KTRS592928A5
- Zoro # G0863197
product price:Â
$
3,069.99
/ea
Key Features
Width
28.5625"
Color
White/Oil Rubbed Bronze
Material
Acrylic
Height
26.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTRS592928A5
- Zoro #
- G0863197
- UPC #
- 663370540110
- Country of Origin
- China
- Item
- KTRS592928A5 59" Acrylic Freestanding Tu
- Color
- White/Oil Rubbed Bronze
- Material
- Acrylic
- Drain Location
- Center Front
Dimensions
- Length
- 59.0625"
- Width
- 28.5625"
- Height
- 26.75"
Description
KTRS592928A5 59 In. Acrylic Freestanding Tu
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.