
Loure Touchless Faucet With Kinesis Sensor Technology, Ac-Powered In Vibrant Brushed Moderne Brass
Mfr # 103L76-SANL-2MB
Zoro # G914538924
product price: $601.99
/ea
Free Shipping & Returns
Key Features
Color
Vibrant Brushed Moderne Brass
Width
2.44 in
Length
3.88 in
Body Material
Brass
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103L76-SANL-2MB
Zoro #
G914538924
UPC #
195711046468
Country of Origin
Unknown
Dimensions
Width
2.44 in
Length
3.88 in
Depth
8.06 in
Details
Color
Vibrant Brushed Moderne Brass
Finish
Vibrant Brushed Moderne Brass
Body Material
Brass
Standards
ADA Compliant
Description
With a striking contemporary profile, the Loure faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.
- • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
- • Below-counter valving reduces the faucet footprint and provides easier service
- • Design-forward aesthetic for commercial bathroom spaces
- • 0.5 gpm (1.9 lpm) maximum flow rate
- • Requires K-13480 single or K-13481 multiple AC adapter unit (sold separately)
- • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
- • Vandal-resistant laminar outlet
- • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
- • 3-7/8" (98 mm) spout reach
- • Grid drain
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.