
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14661-4-CP
Zoro #
G9878091
UPC #
650531928207
Country of Origin
China
Dimensions
Spout Length
3.88 in
Details
Handle Type
Lever
Flow Rate
2.2 GPM
Number of Handles
2
Item
Loure Widespread Bathroom Sink Faucet
Color
Polished Chrome
Finish
Polished Chrome
Standards
ASME A112.18.1, CSA B125.1, ICC/ANSIA117.1, NSF 61
Material
Brass
Operation
Manual
Type
Lavatory Faucet
Description
Loure Widespread Bathroom Sink Faucet
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.