Zoro Homepage

Low Arc Bathroom Faucet, Polished Chrome

  • Mfr # K-15198-4RA-CP

  • Zoro # G8086234


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Metal
Body Material
Zinc
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-15198-4RA-CP
Zoro #
G8086234
UPC #
885612443861
Country of Origin
United States

Dimensions

Spout Height
2 15/16 in
Spout Length
5 13/16 in
Overall Height
30 1/9 in
Overall Width
6 in
Spout Height - Maximum
6 3/8 in
For Surface Thickness - Maximum
1 9/16 in
Inlet Connection Size
3/8 in
Spout Outlet Height
2 15/16 in
For Mounting Hole Diameter - Maximum
1 9/16 in

Details

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Metal
Body Material
Zinc
Item
Low Arc Bathroom Faucet
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
ADA Compliance
ADA Compliant
Series
Coralais(R)
Valve Type - Faucets
Thermostatic Mixing Valve
Water Inlet Connection Type
Push in Compression
Features
Mounting Hardware Included
Max. Mounting Hole Center Distance
Single Hole
Application
Commercial
Valve Type
Ceramic Disc
Drain Style
Grid Strainer
Standards
ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Faucet Type
Bathroom Sink Faucet
Power Source
Manual
Spout Reach
4 3/16 in
Temperature Control
Non-Adjustable Temperature
Drain Type
Grid Strainer
Pressure - Maximum
60 psi
Ligature Resistance
No
Inlet Connection Type
Compression
Flow Rate - Maximum
0.5 gpm
Spout Shape
Arc
Operation Method
Manual
Flow Type
Aerated
For Location
Bathroom
Number of Mounting Holes
1
Includes Drain
Drain Included
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
4 in
Compatible Cartridge Manufacturer Part Number
None
Vandal Resistance
Vandal-Resistant Outlet
Legend Style
Color
Temperature Control Method
Mixing Valve Not Included
For Water Temperature
Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.