
Bathroom Sink Faucet W/ Cylinderical Handle, 1 Hole, Vibrant Titanium, 1.2 gpm, 7-1/8 in Spout Reach
Mfr # 73159-7-TT
Zoro # G701197150
product price:Â $1,218.56
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Titanium
Length
8-3/4 in
Width
3-1/2 in
Height
8-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
73159-7-TT
Zoro #
G701197150
UPC #
885612474803
Country of Origin
Unknown
Dimensions
Length
8-3/4 in
Width
3-1/2 in
Height
8-3/4 in
Details
Finish
Vibrant Titanium
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This tall single-handle faucet is a striking complement to vessel sinks.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.