Zoro Homepage

Low Arc Bathroom Faucet, Polished Chrome

  • Mfr # K-15243-4RA-CP

  • Zoro # G8085744


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Flow Rate
0.5 gpm
Handle Material
Metal
Body Material
Metal | Faucet tri| Faucet Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-15243-4RA-CP
Zoro #
G8085744
UPC #
885612440686
Country of Origin
United States

Dimensions

Water Inlet Connection Size
1/2 in
Spout Length
5 3/4 in
Overall Height
6 4/9 in
Spout Height
2 13/16 in
Max. Installation Surface Thickness
1 1/8 in
Manufacturers Warranty Length
1 yr
Spout Outlet Height
2 7/8 in
Overall Width
6 3/16 in
Spout Height - Maximum
4 in
For Surface Thickness - Maximum
1-1/2 in
For Mounting Hole Diameter - Maximum
1 1/8 in
Inlet Connection Size
1/2 in

Details

Finish
Polished Chrome
Handle Type
Lever
Flow Rate
0.5 gpm
Handle Material
Metal
Body Material
Metal | Faucet tri| Faucet Body
Item
Low Arc Bathroom Faucet
Faucet Handle Material
Metal
Drain Type
Grid Strainer
Faucet Type
Bathroom Sink Faucet
Flow Outlet Type - Faucet
Aerated
Temperature Control
Non-Adjustable Temperature
Ligature Resistant
No
Series
Coralais(R)
Faucet Body Material
Zinc
Power Source
Manual
ADA Compliance
ADA Compliant
Water Inlet Connection Type
NPSM
Standards
ADA, ANSI A117.1, ASME A112.18.1, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Replacement Cartridge Mfr. Model Number
None
Faucet Finish
Polished Chrome
Valve Type
Ceramic Disc
Application
Commercial
Max. Mounting Hole Center Distance
4 in
Features
Mounting Hardware Included
Drain Style
Grid Strainer
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
4 7/16 in
CEC Compliant
Non CEC Compliant
Faucet Activation
Manual
Mounting Hole Center-to-Center Distance - Minimum
4 in
Vandal Resistance
Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
None
Inlet Connection Type
NPSM
Legend Style
Color
Includes Drain
Drain Included
For Location
Bathroom
Number of Mounting Holes
2
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Maximum
4 in
Warranty
1 yr
Ligature Resistance
No
Product Type
Faucet
Operation Method
Manual
CEC Compliance
Not CEC Compliant
Pressure - Maximum
60 psi
Flow Type
Aerated
Spout Shape
Arc
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.