Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lustra Quick-Release Round-Front Toilet Seat

  • Mfr # 4662-97

  • Zoro # G201196950


product price: $209.25
/ea
Free Shipping & Returns

Key Features

Color
Timberline
Material
Plastic
Width
14-3/16 in
Seat Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4662-97
Zoro #
G201196950
UPC #
040688485171
Country of Origin
Unknown

Dimensions

Width
14-3/16 in
Seat Height
1 in

Details

Color
Timberline
Material
Plastic

Description

Featuring sturdy, stain-resistant plastic construction, this Lustra toilet seat blends with any bathroom decor. Contoured for comfort, the seat fits most round-front toilets. This seat features innovative technology that makes it easy to install and clean.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.