Zoro Homepage

Manual Low Arc Bathroom Faucet, 4" Mount, Chrome

  • Mfr # K-393-N4-CP

  • Zoro # G9081394


product price: $188.99
/ea
Sold in multiples of 3 for $566.97
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-393-N4-CP
Zoro #
G9081394
UPC #
650531699992
Country of Origin
United States

Dimensions

Spout Length
4 3/4 in
Spout Height
4 1/16 in
Overall Height
7 5/8 in
Height
5-1/8 in
Spout Outlet Height
4 1/16 in
Spout Height - Maximum
5 3/16 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
1/2 in
Overall Width
6 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in

Details

Mounting Hole Center to Center
4"
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
Body Material
Brass
Item
Low Arc Bathroom Faucet
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Water Inlet Connection Type
NPSM
Temperature Control
Non-Adjustable Temperature
Replacement Cartridge
None
Power Source
Manual
ADA Compliance
ADA Compliant
Connection
1/2 in
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Type
Bathroom Sink Faucet
Max. Mounting Hole Center Distance
4 in
Spout Reach
4 3/4 in
Application
Commercial
Drain Style
Drain with Pop-Up Rod
Series
Devonshire
Valve Type
Ceramic Disc
Drain Type
Pop-Up Rod
Temp. Control
No
Inlet Connection Type
NPSM
Spout Shape
Arc
Pressure - Maximum
60 psi
Mounting Hole Center-to-Center Distance - Minimum
4 in
CEC Compliance
CEC Compliant
For Location
Bathroom
Ligature Resistance
No
Flow Rate - Maximum
1.2 gpm
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Drain
Drain Included
Compatible Cartridge Manufacturer Part Number
None
Flow Type
Aerated
Number of Mounting Holes
2
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Vandal Resistance
Not Vandal-Resistant
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.