This item is Discontinued.

Kohler Manual, Single Hole Mount, 1 Hole Straight Kitchen Faucet K-15171-F-CP

Manual, Single Hole Mount, 1 Hole Straight Kitchen Faucet (Discontinued)

  • Mfr # K-15171-F-CP
  • Zoro # G2017648
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-15171-F-CP
Zoro #
G2017648
UPC #
087206685934
Country of Origin
United States

Dimensions

Height
9-1/4"
Overall Height
9-1/4"
Manufacturers Warranty Length
1 yr. Limited Finish Warranty, Lifetime Limited Faucet Warranty
Spout Length
8-1/2"

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type - Faucet
Deck
Connection
3/8"
Replacement Cartridge
5PYV4
Body Material
Metal
Faucet Spout
Swing
Includes
No
Item
Straight Kitchen Faucet
Standards
ASME A112.18.1/CSA B125.1
Mounting
Deck
Flow Outlet Type
Aerator
Faucet Spout Shape
Straight
Valve Type
Ceramic
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Faucet Handle Type
Lever
ADA Compliance
Yes
Compliance
Y
Faucet Activation
Manual
Faucet Handle Material
Metal
Ligature Resistant
No
Faucet Body Material
Metal
Faucet Type
Kitchen Sink Faucet

Description

Item Straight Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.