Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margaux Rite-Temp B/S Trim W/Div

  • Mfr # T98759-4-BN

  • Zoro # G301212987


product price: $424.95
/ea
Free Shipping & Returns

Key Features

Includes
Handles
Height (In.)
7.19 in
Color
Vibrant Brushed Nickel
Compliance
ADA Compliant
Width (In.)
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T98759-4-BN
Zoro #
G301212987
UPC #
885612179685
Country of Origin
Unknown

Dimensions

Height (In.)
7.19 in
Width (In.)
6-1/2 in

Details

Item
Pressure Balanced Valve Trim
Includes
Handles
Color
Vibrant Brushed Nickel
Compliance
ADA Compliant

Description

Blending traditional design with contemporary accents, Margaux faucets and accessories are an ideal complement to any modern bathroom. This valve trim with diverter embodies Margaux's minimalist style with its fluid lines and sleek lever handle. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.