
Margaux Sf 1.75Gpm Katalyst Shrhd
Mfr # 45410-G-BV
Zoro # G201231194
product price: $150.48
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gallons-per-minute
Finish
Vibrant Brushed Bronze
Height
5.3125 in.
Width
5.9375 in.
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45410-G-BV
Zoro #
G201231194
UPC #
885612702470
Country of Origin
Unknown
Dimensions
Height
5.3125 in.
Width
5.9375 in.
Details
Flow Rate
1.75 gallons-per-minute
Finish
Vibrant Brushed Bronze
Material
Metal
Description
This Margaux single-function showerhead brings substantial water savings to your bathroom with a 1.75 gpm flow rate, combined with Katalyst technology for a completely indulgent showering experience. With a new nozzle pattern, internal waterway design, and air-induction system, this technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.