Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margaux Showerarm And Flange

  • Mfr # 16280-BN

  • Zoro # G8626309


product price: $150.48
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Finish
Brushed Nickel
Material
Brass
Color
Vibrant Brushed Nickel
Length
10-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16280-BN
Zoro #
G8626309
UPC #
650531483058
Country of Origin
China

Dimensions

Length
10-5/8 in
Height (In.)
3-1/8 in

Details

Item
Margaux Showerarm And Flange
Mounting Type
Wall Mounted
Finish
Brushed Nickel
Material
Brass
Color
Vibrant Brushed Nickel

Description

Margaux Showerarm And Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.