
Maxstow 30" wall-hung bathroom vanity cabinet with sink and quartz top
Mfr # 34654-0
Zoro # G221666013
product price:Â $1,368.99
/eaKey Features
Mounting Type
Undermount
Shape
Rectangle
Finish
White
Height
23.39 in
Length
22.44 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34654-0
Zoro #
G221666013
UPC #
195711176417
Country of Origin
Viet Nam
Dimensions
Height
23.39 in
Length
22.44 in
Width
30.98 in
Details
Mounting Type
Undermount
Shape
Rectangle
Finish
White
Item
Vanities
Material
Wood
Description
Innovate your bathroom space with the Maxstow 30" wall-hung bathroom vanity set. Comprising a cabinet with hardware, sink, vanity top, and backsplash, the Maxstow vanity set is designed to maximize your storage. Full-extension drawers provide ample storage for all of your personal care items.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.