Maxstow 36 wall-hung bathroom vanity cabinet with sink and quartz top White

  • Mfr # 34655-0

  • Zoro # G015694505


product price: $1,798.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Length
22.44 in
Width
36.97 in
Material
Solid Wood
Depth
23.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34655-0
Zoro #
G015694505
UPC #
195711176431
Country of Origin
Viet Nam

Dimensions

Length
22.44 in
Width
36.97 in
Depth
23.39 in

Details

Item
Bathroom Vanities with Top
Material
Solid Wood
Finish
White
Shape
Rectangle
Color
White

Description

Innovate your bathroom space with the Maxstow 36" wall-hung bathroom vanity set. Comprising a cabinet with hardware, sink, vanity top, and backsplash, the Maxstow vanity set is designed to maximize your storage. Ample full-extension drawers provide storage room for all of your personal care items.


  • Set includes cabinet, precut quartz vanity top, backsplash, sink, cabinet hardware
  • White quartz vanity top and backsplash add beauty and long-lasting durability
  • Polished Chrome hardware included on White vanities and Brushed Nickel hardware on Light Oak vanities
  • Full-extension 15" (382 mm) upper drawer with soft-close undermount slides
  • Full-extension 17" (432 mm) lower drawer with soft-close undermount slides
  • Solid wood drawers with dovetail construction
  • Removable dividers in top drawers to personalize drawer organization
  • Vanity top has single faucet hole with pilot holes for optional 8" (203 mm) widespread faucet configuration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.