Maxstow 48" wall-hung bathroom vanity cabinet with sink and quartz top

  • Mfr # 34656-WEK

  • Zoro # G021666558


product price: $2,418.99
/ea
Free Shipping & Returns

Key Features

Height
23.39 in
Shape
Rectangle
Mounting Type
Undermount
Finish
Light Oak
Length
22.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34656-WEK
Zoro #
G021666558
UPC #
195711183927
Country of Origin
Viet Nam

Dimensions

Height
23.39 in
Length
22.44 in
Width
49.02 in

Details

Shape
Rectangle
Mounting Type
Undermount
Item
Vanities
Finish
Light Oak
Material
Wood

Description

Innovate your bathroom space with the Maxstow 48" wall-hung bathroom vanity set. Comprising a cabinet with hardware, sink, vanity top, and backsplash, the Maxstow vanity set is designed to maximize your storage. Full-extension drawers provide ample storage for all of your personal care items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.