Mayfield 25" X 22" X 8-3/4" Top-Moun

  • Mfr # 5964-3-0

  • Zoro # G8637165


product price:  $769.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Top-mount
Color
White
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5964-3-0
Zoro #
G8637165
UPC #
040688098708
Country of Origin
China

Dimensions

Overall Length
25 in
Overall Width
22 in
Overall Height
8-3/4 in
Bowl Size
22 in x 15 in
Bowl Depth
7-3/4 in
Faucet Hole Dia.
1-3/8 in

Details

Item
Mayfield 25" X 22" X 8-3/4" Top-Moun
With Faucet / Without Faucet
Without Faucet
Body Material
Cast Iron
Mounting Type
Top-mount
Color
White
No. of Bowls
1
Number of Holes
3
Bowl Shape
Rectangular
Faucet Mounting Centers
8 in
ADA Compliant
No
Collection
Mayfield

Description

Mayfield 25 In. X 22 In. X 8-3/4 In. Top-Moun

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.