Zoro Homepage

Memoirs 24 Ped/Lv-8Cc/Classic

  • Mfr # 2238-8-95

  • Zoro # G901199855


product price: $891.56
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Widespread
Color
Ice Gray
Overall Length
24.1875 in.
Overall Width
19.875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2238-8-95
Zoro #
G901199855
UPC #
40688695044
Country of Origin
Unknown

Dimensions

Overall Length
24.1875 in.
Overall Width
19.875 in.
Overall Height
34.375 in.
Faucet Hole Dia.
1.375 in.

Details

Body Material
Fireclay
Mounting Type
Widespread
Color
Ice Gray
Application
Traditional
Includes
Base Included, Installation Hardware Included, Pedestal Included
Faucet Mounting Centers
8 in.
Number of Stations
1
Bowl Shape
Rectangular
Finish
Ice Grey
Collection
Memoirs Classic

Description

An elegant, timeless style defines the Memoirs collection with Classic design. Inspired by traditional furniture and architectural elements, this pedestal sink features decorative edges that resemble crown molding with its rich detailing and refined presence.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.