Zoro Homepage

Memoirs Elongated bowl with concealed trapway

  • Mfr # 5626-42

  • Zoro # G321666258


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Color
Aspen Green
Mounting Style
Floor-Mount
Material
Vitreous China
Width
15.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5626-42
Zoro #
G321666258
UPC #
195711154965
Country of Origin
Mexico

Dimensions

Width
15.32 in

Details

Color
Aspen Green
Item
Toilet Bowls
Mounting Style
Floor-Mount
Material
Vitreous China

Description

Inspired by the timeless lines of classic architecture, the KOHLER Memoirs elongated toilet bowl brings a refined, transitional look to any bathroom. This design has a concealed trapway for a clean, seamless appearance that simplifies maintenance. The elongated shape enhances comfort, while the bowl’s Comfort Height feature offers easier sitting and standing for most adults. Designed for versatility, it can be matched with a variety of Memoirs tanks to create a personalized solution for your space.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.