Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs Stately Thermo Valve Trim

  • Mfr # T10421-4V-BV

  • Zoro # G801213026


product price: $566.70
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Width (In.)
6 in
Height (In.)
6 in
Length
3-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10421-4V-BV
Zoro #
G801213026
UPC #
650531257819
Country of Origin
Unknown

Dimensions

Width (In.)
6 in
Height (In.)
6 in
Length
3-13/16 in

Details

Finish
Vibrant Brushed Bronze

Description

Extend the classic details of Memoirs throughout your bathroom with this valve trim. The trim's Deco lever handle offers easy operation and features Stately design details for a sophisticated look. Pair this trim with a MasterShower thermostatic valve for precise water temperature.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.